TILE-TOP ANTI MICROBIAL CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TILE-TOP ANTI MICROBIAL CHARCOAL

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW420.12X4X60AMCH
  • Mfr. Model # 420.12X4X60AMCH
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 288.0 lbs

Technical Specs

  • Length 60 ft.
  • Colour Charcoal
  • Item Tile-Top AM
  • Width 4 ft.
  • Thickness 1/2"
  • Antifatigue Mat Item Antifatigue Mat
  • Mat Surface Pattern Marble
  • Edges Beveled
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Mat Shape Rectangle
  • Oil Resistant No
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Nitrile Foam
  • Weight 288 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list