TILE-TOP ANTI MICROBIAL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TILE-TOP ANTI MICROBIAL BLUE

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW420.12X3X60AMBL
  • Mfr. Model # 420.12X3X60AMBL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.0 lbs

Technical Specs

  • Colour Blue
  • Length 60 ft.
  • Item Tile-Top AM
  • Width 3 ft.
  • Thickness 1/2"
  • Antifatigue Mat Item Antifatigue Mat
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Edges Beveled
  • Mat Surface Pattern Marble
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Antimicrobial Yes
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Nitrile Foam
  • Weight 216 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list