Skip Content
TILE SETTER TROWEL7X4 3/8 DURA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TILE SETTER TROWEL7X4 3/8 DURA

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH57D
  • Mfr. Model # 57D
  • UNSPSC # 27112226
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Handle Length (In.) 5
  • Item Trowel
  • Material High Carbon Steel
  • Type Tile
  • Handle Design Rubber
  • Width (In.) 4-3/8
  • Handle Dia. (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list