TILE SAW BLD,WET/DRY,CNTNUS RIM,7 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TILE SAW BLD,WET/DRY,CNTNUS RIM,7 I

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35R652
  • Mfr. Model # 35R652
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Diamond Saw Blade
  • Diamond Knockout No
  • Grade Better
  • Max. RPM 8730
  • Cutting Depth 2"
  • Cutting Type Wet/Dry
  • Blade Dia. 7"
  • Rim Type Continuous
  • Plate Thickness 0.060"
  • Arbor Hole 5/8"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list