Skip Content
TILE SAW BLADE,WET,7 IN DIA,8730 RP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TILE SAW BLADE,WET,7 IN DIA,8730 RP

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35R656
  • Mfr. Model # 35R656
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Diamond Saw Blade
  • Grade Better
  • Diamond Knockout No
  • Max. RPM 8730
  • Cutting Type Wet
  • Rim Type Continuous
  • Blade Dia. 7"
  • Cutting Depth 2"
  • Arbor Hole 5/8"
  • Plate Thickness 0.060"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list