Skip Content
TILE HANDHELD SAW 5IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TILE HANDHELD SAW 5IN DIA

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDBEAST5
  • Mfr. Model # BEAST5
  • UNSPSC # 27112218
  • CATALOGUE PAGE # 569
  • Shipping Weight 12.1 lbs

Technical Specs

  • Full Load Amps 12
  • Engine Brand BEAST
  • Includes BP5 Porcelain Blade
  • Item Tile Saw
  • Hz 60
  • Voltage 60
  • Cutting Type Wet/Dry
  • Blade Dia. 5"
  • Depth of Cut 1-1/4"
  • Diagonal Cut Size Unlimited
  • Rip Cut Size Unlimited
  • Arbor Hole 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list