Skip Content
TILE GROUTERS MARGIN FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TILE GROUTERS MARGIN FLOAT

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHMF54
  • Mfr. Model # MF54
  • UNSPSC # 27112202
  • CATALOGUE PAGE # 316
  • Shipping Weight 0.48 lbs

Product Details

Pure gum rubber face is bonded to the dense rubber pad: cemented to an aluminum backing plate with a smooth handle. Edges are beveled and the two front corners are rounded. Dense rubber pad is designed specifically for tile grouting.

Technical Specs

  • Application Tile Grouting
  • For Use With Notched Trowels
  • Item Tile Grouter's Margin Float
  • Length (In.) 11.63"
  • Package Quantity 1
  • Size 6 X 2"
  • Type Margin Float
  • Width (In.) 2"
  • Construction Pure Gum Rubber Face is Bonded to the Dense Rubber Pad, Cemented to a Tempered Steel Blade with a Soft Grip Handle
  • Characteristics Pure Gum Rubber Face is Bonded to the Dense Rubber Pad, to a Tempered Steel Blade with a Soft Grip Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list