Skip Content
TILE GROUT SCRUBBING SPONGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TILE GROUT SCRUBBING SPONGE

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHTLW
  • Mfr. Model # TLW
  • UNSPSC # 47131603
  • CATALOGUE PAGE # 316
  • Shipping Weight 0.6 lbs

Product Details

For scrubbing and haze removal. Yellow grout sponge on one side to wipe off excess grout from joints. White scrubber side to remove grout haze and stubborn mortar colours.

Technical Specs

  • For Use With Ceramic Tile, Notched Trowels
  • Item Scrub Sponge Large - Hydra
  • Application For Scrubbing and Haze Removal, Yellow Grout Sponge on One Side to Wipe Off Excess Grout Form Joints, White Scrubber Side to Remove Grout Haze and Stubborn Mortar Colors
  • Package Quantity 50
  • Length (In.) 6.5"
  • Size 6-1/2" X 4-1/4" X 2-1/8"
  • Type Grout Sponge
  • Width (In.) 4.25"
  • Characteristics Rounded Corners to Prevent Digging Out and Marring Joints
  • Construction Has White Scrubber Side to Remove Grout Haze