Skip Content
TILE GROUT FLOAT-SOFT GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TILE GROUT FLOAT-SOFT GRIP

QLT BY MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHGF248
  • Mfr. Model # GF248
  • UNSPSC # 27112227
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Tile Grout Float
  • Handle Length (In.) 7-1/2
  • Material Gum Rubber Face
  • Width (In.) 4
  • Length (In.) 9
  • Thickness (In.) 11/16
  • Handle Soft Grip
  • Handle Dia. (In.) 1-1/2
  • Backing Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list