Skip Content
TILE CUTTER, 24 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TILE CUTTER, 24 INCH

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QEP10600
  • Mfr. Model # 10600
  • UNSPSC # 27112217
  • CATALOGUE PAGE # 317
  • Shipping Weight 23.0 lbs

Product Details

Multi-purpose cutter. Dual chrome plated rail bars. Height adjustable 4-position wheel. Wide die cast aluminum alloy base with heavy duty rubber pads. Adjustable U.S. standard and metric measuring guide. Linear ball bearing slides. 7/8" titanium-coated tungsten carbide ball bearing cutting wheel.

Technical Specs

  • Package Quantity 1
  • Item Cutter
  • Number of Pieces 1
  • Size 24"
  • Type Tile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list