TILE CUTTER, 20 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TILE CUTTER, 20 INCH

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QEP10220
  • Mfr. Model # 10220
  • UNSPSC # 27112217
  • CATALOGUE PAGE # 317
  • Shipping Weight 8.47 lbs

Product Details

Cuts wall and floor tile up to 20", 14" diagonally, 1/2" thick. Heavy-duty rubber pads. Dual chrome-plated steel rails with bumpers. Rubber padded aluminum alloy breaker bar. Extra long, high-leverage handle. Equipped with replaceable 1/2" titanium-coated tungsten carbide cutting wheel.

Technical Specs

  • Item Cutter
  • Number of Pieces 1
  • Package Quantity 1
  • Size 20"
  • Type Tile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list