Skip Content
TILE 7IN TABLESAW WET CUT 24IN RIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TILE 7IN TABLESAW WET CUT 24IN RIP

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDBEAST7
  • Mfr. Model # BEAST7
  • UNSPSC # 27112218
  • CATALOGUE PAGE # 569
  • Shipping Weight 56.7 lbs

Technical Specs

  • Full Load Amps 13
  • Includes BP7 Porcelain Blade
  • Item Tile Saw
  • Hz 60
  • Engine Brand BEAST
  • Voltage 120
  • Cutting Type Wet
  • Blade Dia. 7"
  • Arbor Hole 5/8"
  • Diagonal Cut Size 18"
  • Depth of Cut 2-3/8"
  • Rip Cut Size 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list