Skip Content
TILE 1/4IN SLOT 1FTX1FT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TILE 1/4IN SLOT 1FTX1FT BLK

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGCTQ220101
  • Mfr. Model # CTQ220101
  • UNSPSC # 32121805
  • CATALOGUE PAGE # 2668
  • Shipping Weight 1.25 lbs

Product Details

Superior chemical resistance matting in an interlocking modular anti-fatigue tile. (PVC) vinyl construction. Slotted face style. Choose Carbide Grit Top(R) tile for added slip resistance.

Technical Specs

  • Item Cushion Tile
  • Width 1 ft.
  • Thickness 3/4"
  • Length 1 ft.
  • Colour Standard Black
  • Weight 1.5 lb./sq. ft.
  • Edges Ramps
  • Mat Surface Pattern Grit
  • Standards ASTM D2047, ASTM D2240, ASTM E648
  • Mat Shape Square
  • Mat Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list