Skip Content
TIKKINA HEADLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIKKINA HEADLAMP

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE41PBY
  • Mfr. Model # E41PBY
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Batteries Included Yes
  • Item Headlamp
  • Body Material Impact Resistant Plastic
  • Number of Batteries 3
  • Lamp Type LED
  • Lumens 18
  • Switch Type Push Button
  • Body Colour Yellow/Black
  • Light Output Modes High
  • Weight with Batteries 2.8 oz.
  • Lamp Life 100,000 hr.
  • Battery Burn Time 140 hr.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List