Skip Content
TIGHTENER SHAFT,4-3/8 IN L,DIA 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIGHTENER SHAFT,4-3/8 IN L,DIA 1 IN

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGL7
  • Mfr. Model # 6AGL7
  • UNSPSC # 30103001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Tightener shaft
  • Shaft Length (In.) 3-1/8
  • Overall Length (In.) 4-3/8
  • Includes Set Collar And Grease Fitting
  • Shaft Dia. (In.) 1
  • Thread Length (In.) 7/8
  • Thread Size (In.) 3/4-10
  • Use w/Drive Tighteners 6AGL0, 6AGL1, 6AGL2, 6AGL9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list