Skip Content
TIGHT SPOT WRENCH,CAPACITY 1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIGHT SPOT WRENCH,CAPACITY 1 1/4 IN

SUPERIOR TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LNY4
  • Mfr. Model # 1LNY4
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Capacity (In.) 1-1/4
  • Features -
  • Hex Size (In.) -
  • Item Tight Spot Wrench
  • Includes -
  • Overall Length (In.) 6-1/2
  • Package Quantity 1
  • Construction Zinc
  • Type -
  • Function Provides Ample Leverage for Installation and Removal of Drain Tail Piece Nuts in ConfIned Areas
  • Meets/Exceeds -
  • Tube Capacity (In.) -
  • Cutting Action -
  • PVC Pipe Capacity (In.) -
  • Hose Capacity (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list