Skip Content
TIGER DAM 22IN X50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIGER DAM 22IN X50FT

TIGER DAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFLTD22
  • Mfr. Model # TD22
  • UNSPSC # 42171614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Application Flood Prevention
  • Height 22"
  • Colour Orange
  • Length 50 ft.
  • Width 22"
  • Material Fabric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list