Skip Content
TIGE DE REGLAGE 3/8-16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIGE DE REGLAGE 3/8-16X3

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC468206
  • Mfr. Model # 468206
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Overall Length (In.) 3.06
  • Item Swivel Foot Spindle
  • End Tip Dia. (In.) 0.63
  • Thread Size 3/8 - 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list