Skip Content
TIG WELDING ROD CARBON STL R-60 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIG WELDING ROD CARBON STL R-60 1/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW23XM55
  • Mfr. Model # 23XM55
  • UNSPSC # 23171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.35 lbs

Technical Specs

  • Item TIG Welding Rod
  • Material Carbon Steel
  • Container Type Box
  • Length 36"
  • Container Size 10 lbs.
  • Tensile Strength 60,000 PSI
  • Diameter 1/8"
  • AWS Classification R60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list