Skip Content
TIG WELDING ROD CARB STL R-45 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIG WELDING ROD CARB STL R-45 5/32

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW23XM52
  • Mfr. Model # 23XM52
  • UNSPSC # 23171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Item TIG Welding Rod
  • Material Carbon Steel
  • Length 36"
  • Container Type Box
  • Container Size 10 lbs.
  • Diameter 5/32"
  • AWS Classification R45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list