Skip Content
TIG WELDING ELECTRODE,ER80 SD-2,1/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIG WELDING ELECTRODE,ER80 SD-2,1/1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D952
  • Mfr. Model # 24D952
  • UNSPSC # 23171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Application Mild Steel
  • Item Tungsten Electrode
  • Length 36''
  • Container Size 1 lb.
  • Container Type Tube
  • Material Mild Steel
  • Tensile Strength 80,000 PSI
  • AWS Classification ER80S-D2
  • Diameter 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list