Skip Content
TIG WELDING ELECTRODE,ER308L,3/32,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIG WELDING ELECTRODE,ER308L,3/32,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D955
  • Mfr. Model # 24D955
  • UNSPSC # 23171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.45 lbs

Technical Specs

  • Application Stainless Steel
  • Item Tungsten Electrode
  • Length 36''
  • Container Size 10 lb.
  • Container Type Tube
  • Material Stainless Steel
  • Tensile Strength 75,400 PSI
  • Diameter 3/32''
  • AWS Classification ER308L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list