Skip Content
TIG WELD ROD CARB STL 1/8 5LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIG WELD ROD CARB STL 1/8 5LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW23XM47
  • Mfr. Model # 23XM47
  • UNSPSC # 23171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.45 lbs

Technical Specs

  • Item TIG Welding Rod
  • Material Carbon Steel
  • Length 36"
  • Container Type Box
  • Diameter 1/8"
  • Container Size 10 lbs.
  • Tensile Strength 70,000 PSI
  • AWS Classification ER70S-2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list