Skip Content
TIG WELD GLOVE MEGA TIG KIDSKIN SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIG WELD GLOVE MEGA TIG KIDSKIN SML

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR0230S
  • Mfr. Model # 0230S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 840
  • Shipping Weight 0.26 lbs

Product Details

Mega TIG(TM) gloves. Designed to provide an added level of heat protection while maintaining the dexterity needed for TIG welding. Foam insulated back provides heat and spark protection. Unlined premium grain kidskin palm assures superior dexterity. Seamless index finger assures smooth rod control.

Technical Specs

  • Item Welding Gloves
  • Colour Tan
  • Cuff 4"
  • Hand Pair
  • Design Seamless Index Finger
  • Lining Material Foam insulated back, unlined palm
  • Thumb Style Straight
  • Cuff Material Split Cowhide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list