Skip Content
TIG WELD GLOVE MEGA TIG KIDSKIN MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIG WELD GLOVE MEGA TIG KIDSKIN MED

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR0230M
  • Mfr. Model # 0230M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 840
  • Shipping Weight 0.3 lbs

Product Details

Mega TIG(TM) gloves. Foam insulated back provides heat and spark protection. Unlined premium grain kidskin palm assures superior dexterity. Seamless index finger assures smooth rod control. A leather rest patch provides added comfort and durability. Sewn with Kevlar(R) thread. 4 in cuff.

Technical Specs

  • Item Welding Gloves
  • Size Medium
  • Application Tig Welding
  • Cut Gunn
  • Colour Tan
  • Length 12"
  • Hand Pair
  • Cuff 4"
  • Design Foam insulated back, seamless index finger
  • Use Tig Welding
  • Back Material Grain Kidskin
  • Lining Material Foam insulated back, unlined palm
  • Grade of Leather Premium
  • Thumb Style Straight
  • Cuff Material Split Cowhide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list