Skip Content
TIG WELD GLOVE IRONFLEX KIDSKIN SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIG WELD GLOVE IRONFLEX KIDSKIN SML

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR0260S
  • Mfr. Model # 0260S
  • UNSPSC # 11162302
  • CATALOGUE PAGE # 840
  • Shipping Weight 0.23 lbs

Product Details

Ironflex(R) TIG gloves. Unique design combines modern styling, high performance and ultimate dexterity and fit. Features Nomex(R) back. Premium grain kidskin palm. Poly lined back for heat resistance. Seamless index finger assures smooth rod control. Sewn with Kevlar(R) thread.

Technical Specs

  • Application Tig Welding
  • Cut Gunn
  • Item Welding Gloves
  • Length 9"
  • Size Small
  • Cuff Elastic
  • Back Material Nomex(R)
  • Design Seamless Index Finger
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
  • Thumb Style Straight
  • Cuff Material Grain Kidskin
  • Colour Black
  • Use Tig Welding
  • Hand Pair
  • Grade of Leather Premium
  • Palm Material Kidskin

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List