TIG WELD ELECT ER430 1/16 10 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIG WELD ELECT ER430 1/16 10 LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW23XM69
  • Mfr. Model # 23XM69
  • UNSPSC # 23171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Item TIG Welding Rod
  • Material Stainless Steel
  • Length 36"
  • Container Type Box
  • Container Size 10 lbs.
  • Tensile Strength 65,000 PSI
  • Diameter 1/16"
  • AWS Classification ER430

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list