Skip Content
TIG WELD ELECT ER347SI 1/16 10 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIG WELD ELECT ER347SI 1/16 10 LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW23XM65
  • Mfr. Model # 23XM65
  • UNSPSC # 23171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Material Stainless Steel
  • Item TIG Welding Rod
  • Container Type Box
  • Length 36"
  • Container Size 10 lbs.
  • Diameter 1/16"
  • Tensile Strength 75,000 PSI
  • AWS Classification ER347SI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list