TIG MODULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIG MODULE

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK930-2
  • Mfr. Model # K930-2
  • UNSPSC # 14120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Application Supplies High Frequency For Superior Starting, Contactor Control, Remote Control Capability And A Gas Valve For AC Or DC Tig Welding (Polarity Selection Dependent On Output Characteristics Of Power Source)
  • For Use With Idealarc 250, R3R-400, R3R-500, Invertec V350-PRO, Idealarc DC-400, DC-600, DC-655, Ranger 250 GXT
  • Includes K930-2 TIG Module
  • Item TIG Module
  • Length 17
  • Type TIG
  • Characteristics The Tig Module Is A Portable, High Frequency Unit With Gas Valve For Tig Welding. Rated At 300 Amps/60% Duty Cycle, Requires 115V, Single Phase Input Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list