TIG GLOVE TEMPERBLOC MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TIG GLOVE TEMPERBLOC MED

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUG335TBDTIG-M
  • Mfr. Model # 335TBDTIG-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Temperbloc 650F TIG gloves. Premium deerskin TIG glove with Kevlar(R) stitched seams and a high heat resistant Temperbloc palm, a silicone coated Kevlar(R). Temperbloc has heat resistant properties far higher than leather. Plus excellent wet and dry grip, great dexterity and flexibility.

Technical Specs

  • Item 5-Finger TIG Glove, Temperbloc Palm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list