Skip Content
TIES CABLE YELLOW 11IN 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE YELLOW 11IN 100/PK

MERITHIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX17147
  • Mfr. Model # 17147
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3044
  • Shipping Weight 0.39 lbs

Product Details

Nylon Coloured Cable Ties, 11 inches, 280 mm, yellow in colour, 50 lbs. 100/pack.

Technical Specs

  • Item Cable Ties
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Standards MIL M-20693A, ASTM-D4066PA111, UL E64139(N)
  • Max. Bundle Dia. 3"
  • Indoor/Outdoor Indoor
  • Approximate Length - Cable Tie 11"
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list