Skip Content
TIES CABLE TY-RAP WHT 13.9IN 500/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP WHT 13.9IN 500/BG

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY37M
  • Mfr. Model # TY37M
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 6.8 lbs

Product Details

White nylon standard Ty-Rap with stainless steel lock, 13.9 inch.

Technical Specs

  • Item Integrated Mounting Hole Cable Tie
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Standards UL Listed
  • Max. Bundle Dia. 3.5"
  • Tool Code B
  • Material Nylon 6.6
  • Mounting Style Mounting Head
  • Thickness 0.078"
  • Indoor/Outdoor Indoor
  • UL Type 21S
  • Approximate Length - Cable Tie 14"
  • Cable Tie Duty Heavy Duty
  • Metal Detectable No
  • Locking Style Stainless Steel Barb

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list