Skip Content
TIES CABLE TY-RAP WHITE 8. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP WHITE 8.

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY5272M
  • Mfr. Model # TY5272M
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.3 lbs

Product Details

White nylon standard Ty-Rap with stainless steel lock, 8 inch.

Technical Specs

  • Item Cable Ties
  • Temp. Range -40F to 185F
  • Standards RoHS: CSA: UL
  • Max. Bundle Dia. 2.00"
  • Material Nylon 6/6
  • Thickness 0.07"
  • Tool Code B
  • Indoor/Outdoor Indoor
  • Metal Detectable No
  • UL Type 21S
  • Cable Tie Duty Heavy Duty
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie 9"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list