Skip Content
TIES CABLE TY-RAP WHITE 7.80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP WHITE 7.80

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY538M
  • Mfr. Model # TY538M
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.35 lbs

Product Details

White nylon push mount head Ty-Rap with stainless steel lock, 7.8 inch.

Technical Specs

  • Colour Natural
  • Item Cable Ties
  • Length 7.88"
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Width 0.184"
  • Tensile Strength 50 lbs.
  • Mounting Hole Size 1/4"
  • Standards RoHS, UL, UR
  • Max. Bundle Dia. 1.75"
  • Tool Code A/B
  • Material Nylon 6.6
  • Mounting Style Push in Mount
  • Design Mountable
  • Thickness 0.05"
  • Indoor/Outdoor Indoor
  • Basic Material Nylon
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie 8"
  • UL Type 21S
  • Cable Tie Duty Standard
  • Metal Detectable No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List