Skip Content
TIES CABLE TY-RAP WHITE 7.25 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP WHITE 7.25 100/PK

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY546M
  • Mfr. Model # TY546M
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.2 lbs

Product Details

White nylon identification Ty-Rap with stainless steel lock, 7.25 inch.

Technical Specs

  • Item Cable Ties
  • Standards RoHS: UL: UR: MIL MS3368-1
  • Max. Bundle Dia. 1.750"
  • Marking Pad Size .5" x .875"
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Material Nylon 6/6
  • Thickness 0.04"
  • Indoor/Outdoor Indoor
  • Tool Code A/B
  • Metal Detectable No
  • UL Type 21S
  • Approximate Length - Cable Tie 7-1/2"
  • Locking Style Stainless Steel Barb
  • Marking Pad Direction Parallel to Tie
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list