TIES CABLE TY-RAP WHITE 6.00
TIES CABLE TY-RAP WHITE 6.00
TYRAP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
White nylon mounting head Ty-Rap with stainless steel lock, 6 inch.
Technical Specs
- Item Cable Ties
- Nominal Length 6"
- Colour Natural
- Mounting Method Mounting Head
- Outdoor Use No
- Thickness 0.05"
- Material Nylon 6.6
- Width 0.146"
- Locking Style Stainless Steel Barb
- Tensile Strength 40 lbs.
- Metal Detectable No
- UL Type 21
- Max. Bundle Dia. 1.25"
- Standards RoHS, UL, UR
Related Products
-
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.70
/ PACKAGE
-
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$484.16
/ PACKAGE
-
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$99.19
/ PACKAGE
-
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$115.49
/ EACH
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$134.71
/ EACH