Skip Content
TIES CABLE TY-RAP WHITE 4.00 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP WHITE 4.00 100/PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY553M
  • Mfr. Model # TY553M
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.03 lbs

Product Details

Colour White

Technical Specs

  • Max. Bundle Dia. 0.625"
  • Item Cable Tie
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Thickness 0.03"
  • Tool Code A
  • Standards UL Listed and Mil Specification
  • Indoor/Outdoor Indoor
  • Metal Detectable No
  • Locking Style Stainless Steel Barb
  • Marking Pad Direction Perpendicular to Tie
  • UL Type 21
  • Approximate Length - Cable Tie Less Than 4"
  • Cable Tie Duty Miniature

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list