Skip Content
TIES CABLE TY-RAP WHITE 13.90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP WHITE 13.90

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY537M
  • Mfr. Model # TY537M
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.3 lbs

Product Details

White nylon mounting head Ty-Rap with stainless steel lock, 13.9 inch.

Technical Specs

  • Item Cable Ties
  • Temp. Range -40F to 185F
  • Standards RoHS: UL: UR
  • Max. Bundle Dia. 3.50"
  • Material Nylon 6/6
  • Mounting Style Mounting Head
  • Thickness 0.07"
  • Tool Code B
  • Indoor/Outdoor Indoor
  • Metal Detectable No
  • UL Type 21S
  • Approximate Length - Cable Tie 14"
  • Locking Style Stainless Steel Barb
  • Cable Tie Duty Heavy Duty

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list