Skip Content
TIES CABLE TY-RAP WHITE 11.40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP WHITE 11.40

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY5253M
  • Mfr. Model # TY5253M
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.45 lbs

Product Details

White nylon standard Ty-Rap with stainless steel lock, 11.4 inch.

Technical Specs

  • Item Cable Ties
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Standards MIL-SPEC MS3367-7-9
  • Max. Bundle Dia. 3"
  • Tool Code A/B
  • Material Nylon 6.6
  • Thickness 0.055"
  • Indoor/Outdoor Indoor
  • UL Type 21S
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie 11-1/2"
  • Cable Tie Duty Standard
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list