Skip Content
TIES CABLE TY-RAP WH 4.00 100/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP WH 4.00 100/BG

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY533M
  • Mfr. Model # TY533M
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.05 lbs

Product Details

White nylon mounting head Ty-Rap with stainless steel lock, 4 inch.

Technical Specs

  • Colour Natural
  • Item Cable Ties
  • Length 4"
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Standards RoHS, UL, UR
  • Tensile Strength 18 lbs.
  • Width 0.09"
  • Max. Bundle Dia. 0.63"
  • Mounting Hole Size #4
  • Tool Code A
  • Material Nylon 6.6
  • Thickness 0.036"
  • Indoor/Outdoor Indoor
  • Design Mountable
  • Locking Style Stainless Steel Barb
  • Basic Material Nylon
  • UL Type 21
  • Approximate Length Less Than 4"
  • Cable Tie Duty Miniature
  • Mounting Style Mounting Head
  • Metal Detectable No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List