Skip Content
TIES CABLE TY-RAP, BLACK, 8.19,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP, BLACK, 8.19,PK100

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY5242MX
  • Mfr. Model # TY5242MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.2 lbs

Product Details

Black nylon standard Ty-Rap with stainless steel lock, 8.2 inch.

Technical Specs

  • Item Cable Ties
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Standards 1565, OPC 23190
  • Max. Bundle Dia. 2"
  • Tool Code A
  • Material Nylon 6.6
  • Thickness 0.041"
  • Resists Weather and UV
  • UL Type 21
  • Locking Style Stainless Steel Barb
  • Cable Tie Duty Miniature
  • Approximate Length - Cable Tie 8"
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list