Skip Content
TIES CABLE TY-RAP BLACK 7.00IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP BLACK 7.00IN

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY52315MX
  • Mfr. Model # TY52315MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.1 lbs

Product Details

Black nylon standard Ty-Rap with stainless steel lock, 7 inch..

Technical Specs

  • Colour Black
  • Item Cable Ties
  • Length 7"
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Width 0.1"
  • Standards RoHS, CSA
  • Tensile Strength 18 lbs.
  • Max. Bundle Dia. 1.5"
  • Design UV Resistant
  • Material Nylon 6.6
  • Resists Weather and UV
  • Thickness 0.043"
  • UL Type 2, 21
  • Basic Material Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List