Skip Content
TIES CABLE TY-RAP BLACK 6.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP BLACK 6.00

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY534MX
  • Mfr. Model # TY534MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Black nylon mounting head Ty-Rap with stainless steel lock, 6 inch.

Technical Specs

  • Item Cable Ties
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Standards RoHS
  • Max. Bundle Dia. 1.25"
  • Tool Code A
  • Material Nylon 6.6
  • Mounting Style Mounting Head
  • Thickness 0.036"
  • Resists Weather and UV
  • Approximate Length - Cable Tie 6"
  • UL Type 21
  • Locking Style Stainless Steel Barb
  • Cable Tie Duty Intermediate
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list