Skip Content
TIES CABLE TY-RAP BLACK 4.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP BLACK 4.00

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY533MX
  • Mfr. Model # TY533MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.55 lbs

Product Details

Black nylon mounting head Ty-Rap with stainless steel lock, 4 inch.

Technical Specs

  • Colour Black
  • Item Cable Ties
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Length 4"
  • Width 0.09"
  • Design Mountable
  • Tensile Strength 18 lbs.
  • Standards 1565, OPC 23190
  • Max. Bundle Dia. 0.63"
  • Mounting Hole Size #4
  • Tool Code A
  • Material Nylon 6.6
  • Thickness 0.036"
  • Resists Weather and UV
  • Basic Material Nylon
  • UL Type 21
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie Less Than 4"
  • Cable Tie Duty Miniature
  • Mounting Style Mounting Head
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List