Skip Content
TIES CABLE TY-RAP BLACK 3.62IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP BLACK 3.62IN

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY523MX
  • Mfr. Model # TY523MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 0.05 lbs

Product Details

Black nylon standard Ty-Rap with stainless steel lock, 3.6 inch.

Technical Specs

  • Item Cable Ties
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Standards MIL-SPEC MS3367-4-0
  • Max. Bundle Dia. 0.63"
  • Tool Code A
  • Material Nylon 6.6
  • Thickness 0.03"
  • Resists Fire
  • Cable Tie Duty Miniature
  • Approximate Length - Cable Tie Less Than 4"
  • UL Type 21
  • Indoor/Outdoor Indoor and Outdoor
  • Metal Detectable No
  • Locking Style Stainless Steel Barb

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list