Skip Content
TIES CABLE TY-RAP BLACK 18.00 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP BLACK 18.00 50/PK

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY5275MX
  • Mfr. Model # TY5275MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.7 lbs

Product Details

Black nylon standard Ty-Rap with stainless steel lock, 18 inch.

Technical Specs

  • Colour Black
  • Length 18.00"
  • Item Cable Ties
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Design Standard
  • Tensile Strength 120 lbs.
  • Width 0.27"
  • Standards 1565, OPC 23190
  • Max. Bundle Dia. 5.0"
  • Tool Code B
  • Material Nylon 6.6
  • Resists Weather and UV
  • Thickness 0.06"
  • Locking Style Stainless Steel Barb
  • Basic Material Nylon
  • UL Type 21S
  • Approximate Length 18"
  • Cable Tie Duty Heavy Duty
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List