Skip Content
TIES CABLE TY-RAP BLACK 14.00IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP BLACK 14.00IN

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY5234MX
  • Mfr. Model # TY5234MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.2 lbs

Product Details

Black nylon standard Ty-Rap with stainless steel lock, 14 inch.

Technical Specs

  • Length 14"
  • Colour Black
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Item Cable Ties
  • Width 0.1"
  • Design Standard
  • Tensile Strength 18 lbs.
  • Standards RoHS, CSA
  • Max. Bundle Dia. 4"
  • Tool Code A
  • Material Nylon 6.6
  • Thickness 0.043"
  • Resists Weather and UV
  • Basic Material Nylon
  • UL Type 21
  • Cable Tie Duty Miniature
  • Approximate Length 14"
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No
  • Locking Style Stainless Steel Barb

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List