Skip Content
TIES CABLE TY-RAP BK 7.80 1C/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP BK 7.80 1C/BG

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY535MX
  • Mfr. Model # TY535MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.35 lbs

Product Details

Black nylon mounting head Ty-Rap with stainless steel lock, 7.8 inch.

Technical Specs

  • Item Cable Ties
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Standards RoHS
  • Max. Bundle Dia. 1.75"
  • Tool Code A/B
  • Material Nylon 6.6
  • Thickness 0.055"
  • Mounting Style Mounting Head
  • Resists Weather and UV
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie 8"
  • UL Type 21S
  • Cable Tie Duty Standard
  • Indoor/Outdoor Indoor and Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list