Skip Content
TIES CABLE TY-RAP BK 11.40 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE TY-RAP BK 11.40 100/PK

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY5253MX
  • Mfr. Model # TY5253MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.45 lbs

Product Details

Black nylon standard Ty-Rap with stainless steel lock, 11.4 inch.

Technical Specs

  • Temp. Range -40 Degrees F - 185 Degrees F
  • Item Cable Ties
  • Standards MIL-SPEC MS3367-7-0
  • Max. Bundle Dia. 3"
  • Tool Code A/B
  • Material Nylon 6.6
  • Thickness 0.055"
  • Resists Weather and UV
  • UL Type 21S
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie 11-1/2"
  • Cable Tie Duty Standard
  • Metal Detectable No
  • Indoor/Outdoor Indoor and Outdoor

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list