Skip Content
TIES CABLE STD NATURAL 5.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TIES CABLE STD NATURAL 5.5IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL5-50-9C
  • Mfr. Model # L5-50-9C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Nylon natural standard Ty-Raps, 5.5 inch.

Technical Specs

  • Colour Natural
  • Material Nylon 6.6
  • Item Cable Ties
  • Width 0.186"
  • Length 5.235"
  • Tensile Strength 50 lbs.
  • Indoor/Outdoor Indoor
  • Thickness 0.053"
  • Basic Material Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List